Zoro Homepage

Maroc MAR-2303 Handmade Area Rug

  • Mfr # MAR2303-4RD

  • Zoro # G810358060


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Medium Gray, Dark Brown, Gray
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2303-4RD
Zoro #
G810358060
UPC #
889292470681
Country of Origin
India

Dimensions

Size
4 ft x 4 ft
Pile Height
0 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.39 in

Details

Color
Ivory, Medium Gray, Dark Brown, Gray
Style
Global
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
14.08 lb
Sub Style
Bohemian
Has Fringe
No
High/Low Texture
No
Printed Design
0
High Traffic Compatible
Yes
Construction
Hand Tufted
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No

Description

This Maroc area rug is a perfect way to add a global style and flair to your home. The hand-tufted construction and low pile of this wool rug will bring texture and comfort to any room. This beautiful piece was crafted in India with the utmost attention to detail. To extend the life of your rug, we recommend using with a rug pad not included. Spot clean only for easy care. Add this unique piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.