
Maroc MAR-2303 Handmade Area Rug
Mfr # MAR2303-4SQ
Zoro # G810358084
product price: $280.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Medium Gray, Dark Brown, Gray
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2303-4SQ
Zoro #
G810358084
UPC #
889292470698
Country of Origin
India
Dimensions
Size
4 ft x 4 ft
Pile Height
0 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.39 in
Details
Color
Ivory, Medium Gray, Dark Brown, Gray
Style
Global
Material
Face: 100% Wool
Shape
Square
Includes
Care Label
Weight
14.08 lb
Features
Handmade
Printed Design
0
Has Fringe
No
Sub Style
Bohemian
Construction
Hand Tufted
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Description
This Maroc area rug is a perfect way to add a global style and flair to your home. The hand-tufted construction and low pile of this wool rug will bring texture and comfort to any room. This beautiful piece was crafted in India with the utmost attention to detail. To extend the life of your rug, we recommend using with a rug pad not included. Spot clean only for easy care. Add this unique piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.