
Maroc MAR-2303 Handmade Area Rug
Mfr # MAR2303-69
Zoro # G110358234
product price: $930.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Medium Gray, Dark Brown, Gray
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2303-69
Zoro #
G110358234
UPC #
888473895794
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Ivory, Medium Gray, Dark Brown, Gray
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
47.52 lb
Includes
Care Label
Features
Handmade
Sub Style
Bohemian
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
0
Construction
Hand Tufted
Description
This Maroc area rug is a perfect way to add a global style and flair to your home. The hand-tufted construction and low pile of this wool rug will bring texture and comfort to any room. This beautiful piece was crafted in India with the utmost attention to detail. To extend the life of your rug, we recommend using with a rug pad not included. Spot clean only for easy care. Add this unique piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.