Zoro Homepage

Maroc MAR-2304 Handmade Area Rug

  • Mfr # MAR2304-24HM

  • Zoro # G610357836


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Oatmeal, Light Beige, Light Gray
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2304-24HM
Zoro #
G610357836
UPC #
889292470797
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
48 in
Width (In.)
24 in
Thickness
0.39 in
Size
2 ft x 4 ft

Details

Color
Dark Blue, Oatmeal, Light Beige, Light Gray
Shape
Half-Circle
Material
Face: 100% Wool
Weight
7.04 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Printed Design
0
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
No
Style
Global
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Construction
Hand Tufted

Description

This Maroc area rug is a perfect way to add a global style and flair to your home. The hand-tufted construction and low pile of this wool rug will bring texture and comfort to any room. This beautiful piece was crafted in India with the utmost attention to detail. To extend the life of your rug, we recommend using with a rug pad not included. Spot clean only for easy care. Add this unique piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.