
Maroc MAR-2305 Handmade Area Rug
Mfr # MAR2305-266
Zoro # G010360092
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2305-266
Zoro #
G010360092
UPC #
888473895978
Country of Origin
India
Dimensions
Size
2 ft 6 in x 6 ft
Pile Height
0.19 in
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.39 in
Details
Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Shape
Runner
Weight
10.95 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Has Fringe
No
Construction
Hand Tufted
Backing
Canvas
High/Low Texture
No
Description
This Maroc area rug will bring a global style to your home. Crafted from 100% wool, this low-pile rug is hand-tufted in India for superior quality and comfort. Spot clean only for easy maintenance. We recommend using with a rug pad to ensure stability and safety, making it an ideal choice for any room in your home. Bring an exotic flair to your space with this beautiful Maroc area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.