Zoro Homepage

Maroc MAR-2305 Handmade Area Rug

  • Mfr # MAR2305-69

  • Zoro # G310360082


product price: $930.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2305-69
Zoro #
G310360082
UPC #
888473896012
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.19 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in

Details

Color
Light Beige, Oatmeal, Charcoal, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
39.42 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
Canvas
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Moroccan
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Has Fringe
No

Description

This Maroc area rug will bring a global style to your home. Crafted from 100% wool, this low-pile rug is hand-tufted in India for superior quality and comfort. Spot clean only for easy maintenance. We recommend using with a rug pad to ensure stability and safety, making it an ideal choice for any room in your home. Bring an exotic flair to your space with this beautiful Maroc area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.