
Maroc MAR-2320 Handmade Area Rug
Mfr # MAR2320-69
Zoro # G810360056
product price: $930.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2320-69
Zoro #
G810360056
UPC #
889292470940
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
47.52 lb
Includes
Care Label
High/Low Texture
No
Construction
Hand Tufted
Printed Design
0
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Moroccan
Machine Washable
No
Has Fringe
No
Description
This Maroc area rug brings a global style to any living space. Crafted from 100% wool, this low-pile piece is hand tufted in India for an authentic look. To ensure it lasts for years to come, we recommend using a rug pad underneath and spot cleaning only when necessary. With its unique pattern, this beautiful wool rug adds texture and interest to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.