
Maroc MAR-2321 Handmade Area Rug
Mfr # MAR2321-23
Zoro # G410359771
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2321-23
Zoro #
G410359771
UPC #
192201279122
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.19 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Cream, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
5.28 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Tufted
High/Low Texture
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Minimalist
Description
Bring a modern and stylish look to your home with this Maroc area rug. Featuring a low pile and hand tufted construction, this wool rug is made in India for superior quality. Its unique modern design makes it the perfect addition to any room of your home, while its durable construction will ensure that it stands up to foot traffic. For best results, pair with a rug pad not included and spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.