Zoro Homepage

Maroc MAR-2321 Handmade Area Rug

  • Mfr # MAR2321-810

  • Zoro # G910360840


product price: $1,200.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.19 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2321-810
Zoro #
G910360840
UPC #
192201279146
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.19 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in

Details

Color
Cream, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
70.4 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No

Description

Bring a modern and stylish look to your home with this Maroc area rug. Featuring a low pile and hand tufted construction, this wool rug is made in India for superior quality. Its unique modern design makes it the perfect addition to any room of your home, while its durable construction will ensure that it stands up to foot traffic. For best results, pair with a rug pad not included and spot clean only as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.