Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maroc MAR-2321 Handmade Area Rug

  • Mfr # MAR2321-81012

  • Zoro # G910360826


product price: $1,820.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Cream, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2321-81012
Zoro #
G910360826
UPC #
192201279153
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.19 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Cream, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
93.28 lb
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Backing
Canvas
Sub Style
Minimalist
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Tufted

Description

Bring a modern and stylish look to your home with this Maroc area rug. Featuring a low pile and hand tufted construction, this wool rug is made in India for superior quality. Its unique modern design makes it the perfect addition to any room of your home, while its durable construction will ensure that it stands up to foot traffic. For best results, pair with a rug pad not included and spot clean only as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.