Zoro Homepage

Maroc MAR-2322 Handmade Area Rug

  • Mfr # MAR2322-81012

  • Zoro # G110361135


product price: $1,820.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2322-81012
Zoro #
G110361135
UPC #
192201279207
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
93.28 lb
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
0
Construction
Hand Tufted
Sub Style
Moroccan

Description

This Maroc area rug is the perfect addition to any home for a global style and feel. Crafted with high-quality wool, this low-pile hand tufted rug is made in India and made to last. Its unique design will add a touch of elegance and charm to any room! To keep your rug looking its best, spot clean only when needed. For added comfort underfoot, we recommend using an appropriate rug pad not included. Purchase this Maroc area rug today and upgrade your home decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.