Zoro Homepage

Maroc MAR-2323 Handmade Area Rug

  • Mfr # MAR2323-23

  • Zoro # G810361138


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Black, Charcoal, Light Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2323-23
Zoro #
G810361138
UPC #
889292139977
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.19 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Black, Charcoal, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
5.28 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
Canvas
Outdoor Safe
No

Description

This Maroc area rug is the perfect way to add a modern touch to any room. The low pile wool construction ensures durability, while the hand tufted construction makes it soft and comfortable underfoot. Made in India, this stylish piece is easy to clean with spot cleaning only. For best use, pair with a rug pad for extra cushioning and stability. Bring unique style and comfort into your home today with this beautiful Maroc area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.