Zoro Homepage

Maroc MAR-2325 Handmade Area Rug

  • Mfr # MAR2325-23

  • Zoro # G510361247


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Cream, Taupe
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2325-23
Zoro #
G510361247
UPC #
889292532112
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Cream, Taupe
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
5.28 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Slate Grey Taupe
Printed Design
0
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
No
Durable/Performance Rated
No

Description

Create a modern and global style in your living space with this Maroc area rug. Hand-tufted in India, it's made of 100% wool for a low pile that is both soft and durable. A rug pad is recommended to extend the life of the rug, while spot cleaning will keep it looking fresh. This timeless design is perfect for adding an instant touch of sophistication to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.