
Maroc MAR-2328 Handmade Area Rug
Mfr # MAR2328-810
Zoro # G410362191
product price: $1,200.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2328-810
Zoro #
G410362191
UPC #
889292532280
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Gray, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
70.4 lb
Features
Handmade
Outdoor Safe
No
Primary Color
Slate Grey Taupe
Machine Washable
No
Construction
Hand Tufted
Sub Style
Moroccan
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
0
Has Fringe
No
Description
This Maroc area rug brings a global style to any living space. Crafted from 100% wool, this low-pile piece is hand tufted in India for an authentic look. To ensure it lasts for years to come, we recommend using a rug pad underneath and spot cleaning only when necessary. With its unique pattern, this beautiful wool rug adds texture and interest to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.