
Maroc MAR-2329 Handmade Area Rug
Mfr # MAR2329-576
Zoro # G110361852
product price: $565.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2329-576
Zoro #
G110361852
UPC #
889292532327
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
33 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Sub Style
Moroccan
High/Low Texture
No
Primary Color
Ash
Printed Design
0
High Traffic Compatible
Yes
Description
This Maroc area rug brings a global style to any living space. Crafted from 100% wool, this low-pile piece is hand tufted in India for an authentic look. To ensure it lasts for years to come, we recommend using a rug pad underneath and spot cleaning only when necessary. With its unique pattern, this beautiful wool rug adds texture and interest to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.