Zoro Homepage

Maroc MAR-2329 Handmade Area Rug

  • Mfr # MAR2329-810

  • Zoro # G010361754


product price: $1,200.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2329-810
Zoro #
G010361754
UPC #
889292532334
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in

Details

Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
70.4 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Moroccan
Machine Washable
No
Primary Color
Ash
Printed Design
0
High/Low Texture
No
Durable/Performance Rated
No

Description

This Maroc area rug brings a global style to any living space. Crafted from 100% wool, this low-pile piece is hand tufted in India for an authentic look. To ensure it lasts for years to come, we recommend using a rug pad underneath and spot cleaning only when necessary. With its unique pattern, this beautiful wool rug adds texture and interest to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.