Zoro Homepage

Maroc MAR-2329 Handmade Area Rug

  • Mfr # MAR2329-81012

  • Zoro # G910361762


product price: $1,820.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2329-81012
Zoro #
G910361762
UPC #
889292532341
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
93.28 lb
High Traffic Compatible
Yes
Sub Style
Moroccan
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Printed Design
0
Outdoor Safe
No
Primary Color
Ash
Construction
Hand Tufted

Description

This Maroc area rug brings a global style to any living space. Crafted from 100% wool, this low-pile piece is hand tufted in India for an authentic look. To ensure it lasts for years to come, we recommend using a rug pad underneath and spot cleaning only when necessary. With its unique pattern, this beautiful wool rug adds texture and interest to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.