Zoro Homepage

Maroc MAR-2330 Handmade Area Rug

  • Mfr # MAR2330-810

  • Zoro # G510361995


product price: $1,200.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAR2330-810
Zoro #
G510361995
UPC #
889292532389
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in

Details

Color
Gray, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
70.4 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Ash
Sub Style
Moroccan
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
0
Construction
Hand Tufted
Machine Washable
No

Description

This Maroc area rug brings a global style to any living space. Crafted from 100% wool, this low-pile piece is hand tufted in India for an authentic look. To ensure it lasts for years to come, we recommend using a rug pad underneath and spot cleaning only when necessary. With its unique pattern, this beautiful wool rug adds texture and interest to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.