
Maroc MAR-2333 Handmade Area Rug
Mfr # MAR2333-23
Zoro # G810362944
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAR2333-23
Zoro #
G810362944
UPC #
889292532518
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Gray, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
5.28 lb
Features
Handmade
Primary Color
Ash
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Sub Style
Moroccan
Durable/Performance Rated
No
Printed Design
0
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Description
This Maroc area rug is the perfect addition to any home for a global style and feel. Crafted with high-quality wool, this low-pile hand tufted rug is made in India and made to last. Its unique design will add a touch of elegance and charm to any room! To keep your rug looking its best, spot clean only when needed. For added comfort underfoot, we recommend using an appropriate rug pad not included. Purchase this Maroc area rug today and upgrade your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.