
Maroc Shag MRS-2301 Machine Crafted Area Rug
Mfr # MRS2301-710103
Zoro # G010364502
product price: $535.00
/ea
Free Shipping & Returns
Key Features
Color
White, Gray
Style
Global
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRS2301-710103
Zoro #
G010364502
UPC #
888473919629
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.18 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
1.38 in
Details
Color
White, Gray
Style
Global
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
28.83 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Sub Style
Moroccan
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
White
Has Fringe
No
Description
Introducing the Maroc Shag area rug ? a stylish and luxurious addition to any home! This Moroccan Global-style rug is crafted with high-quality polypropylene and polyester for long-lasting comfort and durability. The plush pile offers superior cushioning, perfect for stepping out of bed in the morning or simply relaxing in your living room. Machine woven in Turkey, this beautiful area rug will add a touch of global charm to any space. Plus, it's easy to care for - simply spot clean with mild detergent when needed! And don't forget to use a rug pad sold separately for extra cushioning and protection. Transform your home today with the Maroc Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.