Zoro Homepage

Maroc Shag MRS-2302 Machine Crafted Area Rug

  • Mfr # MRS2302-710103

  • Zoro # G610364773


product price: $535.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
White, Gray
Style
Global
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRS2302-710103
Zoro #
G610364773
UPC #
888473919674
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.18 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
1.38 in

Details

Color
White, Gray
Style
Global
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
28.83 lb
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Moroccan
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No

Description

Immerse your living space in the cozy comfort and global charm of our Maroc Shag area rug. Made in Turkey, this beautifully machine woven rug boasts a plush pile that's wonderfully soft underfoot. The stunning Moroccan style lends a flair to any room, effortlessly enhancing your decor. Constructed from durable polypropylene and polyester, this rug is designed to withstand the demands of everyday life. For optimal use and longevity, we recommend pairing with a rug pad. Maintaining its fresh look is easy - simply spot clean with mild detergent as needed. Dive into luxury with our Maroc Shag area rug - it's more than just a floor covering, it's an experience!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.