Zoro Homepage

Maroc Shag MRS-2310 Machine Crafted Area Rug

  • Mfr # MRS2310-5373

  • Zoro # G410364621


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Gray, White
Style
Global
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRS2310-5373
Zoro #
G410364621
UPC #
888473920052
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.38 in

Details

Color
Gray, White
Style
Global
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
13.64 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
High/Low Texture
No
Sub Style
Moroccan
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No

Description

Step into the plush comfort of the Maroc Shag area rug, an exquisite addition to any space. This Turkish-manufactured piece showcases a stunning Moroccan Global style that instantly adds an exotic flair to your living space. Machine-woven from a blend of Polypropylene and Polyester, it boasts of exceptional durability while offering a delightful softness underfoot. We recommend using this gem with a rug pad for added stability and ease. And when it comes to maintenance, simply spot clean with mild detergent to keep its allure intact. Embrace the inviting texture and sophisticated design of the Maroc Shag area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.