Zoro Homepage

Maroc Shag MRS-2310 Machine Crafted Area Rug

  • Mfr # MRS2310-67SQ

  • Zoro # G910364459


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, White
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRS2310-67SQ
Zoro #
G910364459
UPC #
192201323092
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
1.38 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Gray, White
Shape
Square
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Features
Machine Crafted
Weight
15.5 lb
Includes
Care Label
Style
Global
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Sub Style
Moroccan
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No

Description

Step into the plush comfort of the Maroc Shag area rug, an exquisite addition to any space. This Turkish-manufactured piece showcases a stunning Moroccan Global style that instantly adds an exotic flair to your living space. Machine-woven from a blend of Polypropylene and Polyester, it boasts of exceptional durability while offering a delightful softness underfoot. We recommend using this gem with a rug pad for added stability and ease. And when it comes to maintenance, simply spot clean with mild detergent to keep its allure intact. Embrace the inviting texture and sophisticated design of the Maroc Shag area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.