
Maryland Shag MSG-2301 Machine Crafted Area Rug
Mfr # MSG2301-679
Zoro # G110365676
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSG2301-679
Zoro #
G110365676
UPC #
889292493512
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.26 in
Details
Color
Ivory, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.35 lb
Printed Design
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Description
Add a touch of luxury and comfort to any room in your home with the Maryland Shag Area Rug. This elegant area rug features a Global style design, and is made from premium Polyester for superior softness. The plush pile height offers added cushioning underfoot, while the machine woven construction ensures lasting durability. Crafted in Turkey, this stylish area rug adds a unique flair to any space and is sure to be enjoyed for years to come. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.