
Maryland Shag MSG-2301 Machine Crafted Area Rug
Mfr # MSG2301-71010
Zoro # G610365558
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSG2301-71010
Zoro #
G610365558
UPC #
889292493529
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in
Details
Color
Ivory, Off-White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.43 lb
Has Fringe
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Add a touch of luxury and comfort to any room in your home with the Maryland Shag Area Rug. This elegant area rug features a Global style design, and is made from premium Polyester for superior softness. The plush pile height offers added cushioning underfoot, while the machine woven construction ensures lasting durability. Crafted in Turkey, this stylish area rug adds a unique flair to any space and is sure to be enjoyed for years to come. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.