Zoro Homepage

Maryland Shag MSG-2304 Machine Crafted Area Rug

  • Mfr # MSG2304-71010

  • Zoro # G910365296


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Medium Gray, Off-White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG2304-71010
Zoro #
G910365296
UPC #
889292493642
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in

Details

Color
Medium Gray, Off-White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.43 lb
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven

Description

This Maryland Shag area rug is the perfect way to add modern, cozy style to any room. Designed with a plush pile, this machine woven polyester piece was crafted in Turkey for superior quality and comfort. Not only does it provide warmth and texture, but it also anchors your furniture and provides a stable foundation for you to build your space around. Use with a rug pad not included for added support and protection. Create an inviting atmosphere with this stylish shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.