Zoro Homepage

Maryland Shag MSG-2306 Machine Crafted Area Rug

  • Mfr # MSG2306-679

  • Zoro # G910365302


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Dark Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG2306-679
Zoro #
G910365302
UPC #
889292493710
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.26 in

Details

Color
Ivory, Dark Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
18.35 lb
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Printed Design
No

Description

Bring modern style and luxurious comfort to your living space with this Maryland Shag area rug. Made of polyester, this plush pile rug is machine woven for superior quality and construction. Manufactured in Turkey, it will bring a cozy feel to any room. With its thick, soft fibers, this area rug provides comfortable cushioning for bare feet, making it ideal for bedrooms or living rooms. Use with a rug pad not included to keep the rug securely in place and reduce wear and tear on hardwood floors. Bring warmth and style into your home today with the Maryland Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.