
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHA2300-537
Zoro #
G810350613
UPC #
889292520454
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.56 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.6 in
Details
Color
Cream, Gray, Ivory
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
13.57 lb
Printed Design
No
Primary Color
Ash
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Sub Style
Minimalist
Construction
Machine Woven
Description
Introducing the Masha Area Rug! This minimalist modern rug will be the perfect addition to your living space. Crafted with a combination of polypropylene and polyester, this machine-woven rug was made in Turkey and features a high pile for maximum comfort. Add this to any room in your home and bring an air of sophistication to your decor. For best results, use with a rug pad not included. Get yours today and give any room an instant makeover!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.