
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHA2300-9212
Zoro #
G010350734
UPC #
889292520485
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.56 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.6 in
Details
Color
Cream, Gray, Ivory
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
40.7 lb
Features
Has Fringe
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Ash
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
Construction
Machine Woven
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
Description
Introducing the Masha Area Rug! This minimalist modern rug will be the perfect addition to your living space. Crafted with a combination of polypropylene and polyester, this machine-woven rug was made in Turkey and features a high pile for maximum comfort. Add this to any room in your home and bring an air of sophistication to your decor. For best results, use with a rug pad not included. Get yours today and give any room an instant makeover!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.