Masha MHA-2301 Area Rug , With Fringe

  • Mfr # MHA2301-9212

  • Zoro # G610350493


product price: $730.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Brown, Gray
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Pile Height
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHA2301-9212
Zoro #
G610350493
UPC #
889292520546
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.56 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.6 in

Details

Color
Light Brown, Gray
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
40.7 lb
Outdoor Safe
No
Primary Color
Grey
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
Yes
Construction
Machine Woven

Description

This Masha area rug is the perfect addition to any modern home. Its Polypropylene and Polyester construction is machine woven in Turkey for a luxurious look and feel. The high pile provides a soft touch underfoot, making it comfortable to walk on while also looking stylish. This versatile area rug is perfect for any room in your home, from the bedroom to the living room. We recommend pairing this area rug with a rug pad not included for added cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.