
Masha MHA-2303 Area Rug , With Fringe (Discontinued)
- Mfr # MHA2303-71010
- Zoro # G210351555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHA2303-71010
Zoro #
G210351555
UPC #
889292520652
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.56 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.6 in
Details
Color
Cream, Gray, Ivory, Denim
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
29.15 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Pale Slate
Description
Bring an elevated sense of style to your home with the Masha area rug. This modern piece is crafted from a luxurious combination of polypropylene and polyester for a soft touch, yet durable feel. Featuring a high pile, this machine-woven rug will add an extra layer of comfort and warmth to your space. With its Turkish construction, this piece is sure to last for years to come and is recommended for use with a rug pad not included. Introduce chic design into any room in your home with the Masha area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.