Masha MHA-2305 Area Rug , With Fringe

  • Mfr # MHA2305-9212

  • Zoro # G210351579


product price: $730.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Gray, Ivory, Light Brown
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Pile Height
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHA2305-9212
Zoro #
G210351579
UPC #
889292520782
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.56 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.6 in

Details

Color
Cream, Gray, Ivory, Light Brown
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
40.7 lb
Features
Has Fringe
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Light Grey
High/Low Texture
No

Description

Introducing the Masha area rug, the perfect accent piece for any modern home. This luxurious machine-woven rug is made from a blend of Polypropylene and Polyester in Turkey, creating a high-pile look and feel. Its eye-catching design will make a statement in any room, while its dense construction ensures lasting durability. Plus, it's easy to clean and maintain! To get the most out of your Masha area rug, we recommend using with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.