
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHA2307-9212
Zoro #
G510352306
UPC #
889292520904
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.56 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.6 in
Details
Color
Ivory, Cream, Gray, Light Brown
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
40.7 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Primary Color
Ash
Printed Design
No
Has Fringe
Yes
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Enhance your living space with the contemporary style of the Masha Area Rug. Crafted in Turkey from a blend of polypropylene and polyester, this machine-woven rug is designed for maximum durability. Its high pile offers superior softness and comfort underfoot, while its modern style brings an air of sophistication to any room. The perfect way to complete your decor, pair this rug with a matching rug pad for added stability and cushioning. Showcase your unique sense of style and add a touch of luxury to your home with the Masha Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.