
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHA2308-9212
Zoro #
G410352659
UPC #
889292520966
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.56 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.6 in
Details
Color
Denim, Gray, Light Brown, Ivory, Cream, Dark Blue
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
40.7 lb
Includes
Care Label
Primary Color
Sterling Grey
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Description
Step into the world of modern style with our Masha collection area rug, a seamless blend of contemporary design and comfort. Expertly machine woven in Turkey, this rug is comprised of a durable mix of Polypropylene and Polyester, ensuring it stands up to high traffic areas while maintaining its pristine look. With its high pile construction, every step offers plush softness underfoot, bringing luxury and coziness to any room. We recommend pairing this gorgeous rug with a pad for added comfort and longevity. Enhance your living space with the Masha area rug ? where style meets function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.