
Masterpiece MPC-2300 Machine Crafted Area Rug
Mfr # MPC2300-710RD
Zoro # G910348060
product price: $755.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2300-710RD
Zoro #
G910348060
UPC #
889292579100
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
36.58 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Natural
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Description
Step into the world of luxury with our Masterpiece area rug. Boasting an updated traditional style, this rug is machine woven in Turkey and made of durable polyester that can withstand high traffic areas in your home. Featuring a medium pile for comfort underfoot, this piece adds a touch of elegance to any room it graces. To enhance its longevity, we recommend using it with a rug pad. The fringe detail lends an added layer of sophistication, making it the ideal statement piece for your living room or dining area. And when it comes to upkeep? Simply spot clean with mild detergent for effortless maintenance. Transform your space with the Masterpiece Area Rug ? where tradition meets modernity!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.