
Masterpiece MPC-2302 Area Rug , With Fringe
Mfr # MPC2302-27311
Zoro # G310348851
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Tan, Medium Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2302-27311
Zoro #
G310348851
UPC #
889292588973
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Beige, Tan, Medium Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
6.09 lb
Features
Has Fringe
Includes
Care Label
Has Fringe
Yes
Printed Design
No
Machine Washable
No
Primary Color
Natural
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Bohemian
Construction
Machine Woven
Backing
No Backing
Description
This Masterpiece area rug is the perfect way to add a global bohemian style to any space. Expertly crafted in Turkey, this machine-woven polyester rug features a medium pile that is ideal for high-traffic areas. The unique fringe detail adds an extra element of style and sophistication. To ensure your rug's longevity, we recommend using with a rug pad not included. For best results, spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.