Zoro Homepage

Masterpiece MPC-2302 Area Rug , With Fringe

  • Mfr # MPC2302-575

  • Zoro # G110348990


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Beige, Tan, Medium Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2302-575
Zoro #
G110348990
UPC #
889292580724
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in

Details

Color
Beige, Tan, Medium Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
21.72 lb
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Has Fringe
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Bohemian
Machine Washable
No
Primary Color
Natural
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing

Description

This Masterpiece area rug is the perfect way to add a global bohemian style to any space. Expertly crafted in Turkey, this machine-woven polyester rug features a medium pile that is ideal for high-traffic areas. The unique fringe detail adds an extra element of style and sophistication. To ensure your rug's longevity, we recommend using with a rug pad not included. For best results, spot clean with mild detergent when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.