
Masterpiece MPC-2303 Area Rug , With Fringe
Mfr # MPC2303-101311
Zoro # G910349258
product price: $1,690.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2303-101311
Zoro #
G910349258
UPC #
889292587006
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
82.32 lb
Includes
Care Label
Features
Has Fringe
Sub Style
Bohemian
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
Yes
Primary Color
Ash
Description
This Masterpiece area rug is the perfect way to add a global bohemian style to any space. Expertly crafted in Turkey, this machine-woven polyester rug features a medium pile that is ideal for high-traffic areas. The unique fringe detail adds an extra element of style and sophistication. To ensure your rug's longevity, we recommend using with a rug pad not included. For best results, spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.