Zoro Homepage

Masterpiece MPC-2303 Machine Crafted Area Rug

  • Mfr # MPC2303-710RD

  • Zoro # G110350160


product price: $755.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2303-710RD
Zoro #
G110350160
UPC #
889292584142
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
36.58 lb
Primary Color
Ash
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Bohemian
High/Low Texture
No
Outdoor Safe
No
Printed Design
No

Description

This Masterpiece area rug is the perfect way to add a global bohemian style to any space. Expertly crafted in Turkey, this machine-woven polyester rug features a medium pile that is ideal for high-traffic areas. The unique fringe detail adds an extra element of style and sophistication. To ensure your rug's longevity, we recommend using with a rug pad not included. For best results, spot clean with mild detergent when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.