
Masterpiece MPC-2304 Area Rug , With Fringe
Mfr # MPC2304-2773
Zoro # G110349898
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2304-2773
Zoro #
G110349898
UPC #
889292578578
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Weight
11.17 lb
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Description
Introducing the Masterpiece area rug, an eye-catching addition to any room. This Updated Traditional style rug is crafted from soft Polyester and features a distinctive fringe detail. Machine woven in Turkey, it's perfect for high traffic areas and will make a statement in your home with its medium pile construction. Plus, it comes with Care Instructions that are easy to follow - simply spot clean with mild detergent when necessary! Keep your rug looking beautiful for years to come by adding an optional rug pad not included. Transform any space into something special with the Masterpiece area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.