
Masterpiece MPC-2305 Area Rug , With Fringe
Mfr # MPC2305-2710
Zoro # G110349829
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2305-2710
Zoro #
G110349829
UPC #
889292576895
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
15.49 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Description
Introducing the Masterpiece area rug, an eye-catching addition to any room. This Updated Traditional style rug is crafted from soft Polyester and features a distinctive fringe detail. Machine woven in Turkey, it's perfect for high traffic areas and will make a statement in your home with its medium pile construction. Plus, it comes with Care Instructions that are easy to follow - simply spot clean with mild detergent when necessary! Keep your rug looking beautiful for years to come by adding an optional rug pad not included. Transform any space into something special with the Masterpiece area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.