
Masterpiece MPC-2306 Area Rug , With Fringe
Mfr # MPC2306-1215
Zoro # G110350894
product price: $2,170.00
/eaKey Features
Color
Light Gray, Beige, Tan, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2306-1215
Zoro #
G110350894
UPC #
889292577496
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in
Details
Color
Light Gray, Beige, Tan, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
105.93 lb
Primary Color
Khaki
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Sub Style
Minimalist
Construction
Machine Woven
Description
This Masterpiece Area Rug is sure to be a stunning centerpiece for your home. With its minimalist modern style, this machine-woven rug is made of high quality polyester and crafted in Turkey with superior craftsmanship. The rug features a medium pile that is perfect for high traffic areas, while the fringe adds an extra touch of elegance. To ensure long-lasting beauty, it is recommended that you use a rug pad not included and spot clean with mild detergent as needed. Transform any room in your home with the timeless beauty of this Masterpiece Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.