
Masterpiece MPC-2306 Area Rug , With Fringe
Mfr # MPC2306-2710
Zoro # G110350795
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Beige, Tan, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2306-2710
Zoro #
G110350795
UPC #
889292578011
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Light Gray, Beige, Tan, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Includes
Care Label
Weight
15.49 lb
Construction
Machine Woven
Primary Color
Khaki
Has Fringe
Yes
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Backing
No Backing
Description
This Masterpiece Area Rug is sure to be a stunning centerpiece for your home. With its minimalist modern style, this machine-woven rug is made of high quality polyester and crafted in Turkey with superior craftsmanship. The rug features a medium pile that is perfect for high traffic areas, while the fringe adds an extra touch of elegance. To ensure long-lasting beauty, it is recommended that you use a rug pad not included and spot clean with mild detergent as needed. Transform any room in your home with the timeless beauty of this Masterpiece Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.