Zoro Homepage

Masterpiece MPC-2306 Machine Crafted Area Rug

  • Mfr # MPC2306-53RD

  • Zoro # G910351060


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Beige, Tan, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2306-53RD
Zoro #
G910351060
UPC #
889292580748
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in

Details

Color
Light Gray, Beige, Tan, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
16.26 lb
Features
Machine Crafted
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Primary Color
Khaki
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No

Description

This Masterpiece Area Rug is sure to be a stunning centerpiece for your home. With its minimalist modern style, this machine-woven rug is made of high quality polyester and crafted in Turkey with superior craftsmanship. The rug features a medium pile that is perfect for high traffic areas, while the fringe adds an extra touch of elegance. To ensure long-lasting beauty, it is recommended that you use a rug pad not included and spot clean with mild detergent as needed. Transform any room in your home with the timeless beauty of this Masterpiece Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.