
Masterpiece MPC-2307 Area Rug , With Fringe
Mfr # MPC2307-2773
Zoro # G910352203
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Ice Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2307-2773
Zoro #
G910352203
UPC #
889292585637
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Ice Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Weight
11.17 lb
Features
Has Fringe
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Light Grey
Outdoor Safe
No
Printed Design
No
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
Description
This Masterpiece Area Rug is sure to be a stunning centerpiece for your home. With its minimalist modern style, this machine-woven rug is made of high quality polyester and crafted in Turkey with superior craftsmanship. The rug features a medium pile that is perfect for high traffic areas, while the fringe adds an extra touch of elegance. To ensure long-lasting beauty, it is recommended that you use a rug pad not included and spot clean with mild detergent as needed. Transform any room in your home with the timeless beauty of this Masterpiece Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.