
Masterpiece MPC-2307 Area Rug , With Fringe
Mfr # MPC2307-575
Zoro # G810352235
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Ice Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2307-575
Zoro #
G810352235
UPC #
889292582759
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Ice Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
21.72 lb
Includes
Care Label
Features
Has Fringe
Printed Design
No
Sub Style
Minimalist
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Primary Color
Light Grey
Machine Washable
No
Description
This Masterpiece Area Rug is sure to be a stunning centerpiece for your home. With its minimalist modern style, this machine-woven rug is made of high quality polyester and crafted in Turkey with superior craftsmanship. The rug features a medium pile that is perfect for high traffic areas, while the fringe adds an extra touch of elegance. To ensure long-lasting beauty, it is recommended that you use a rug pad not included and spot clean with mild detergent as needed. Transform any room in your home with the timeless beauty of this Masterpiece Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.