
Masterpiece MPC-2308 Machine Crafted Area Rug
Mfr # MPC2308-53RD
Zoro # G910352029
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Beige, Tan, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2308-53RD
Zoro #
G910352029
UPC #
889292583220
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Medium Gray, Beige, Tan, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
16.26 lb
Features
Machine Crafted
Sub Style
Minimalist
Has Fringe
No
Construction
Machine Woven
Primary Color
Natural
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Printed Design
No
Machine Washable
No
Description
This Masterpiece area rug brings a minimalist modern style to your home. Crafted from polyester and made in Turkey, this machine-woven rug has a medium pile that is perfect for high traffic areas. With its fringe detail, this rug adds subtle sophistication to any room. To protect your flooring and extend the life of the rug, we recommend using a rug pad not included. Spot clean with mild detergent as needed for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.