
Masterpiece MPC-2310 Area Rug , With Fringe
Mfr # MPC2310-1215
Zoro # G910352913
product price: $2,170.00
/eaKey Features
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2310-1215
Zoro #
G910352913
UPC #
889292587594
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in
Details
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
105.93 lb
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Natural
Construction
Machine Woven
Description
Elevate the look of your home with this classic and timeless Masterpiece area rug. This Updated Traditional style rug is machine woven in Turkey from luxurious polyester for a soft feel and long-lasting durability. The medium pile makes it perfect for high traffic areas, while the fringe adds texture and dimension to your space. Plus, you can keep it looking like new with spot cleaning and mild detergent. To make sure this piece stays in place, we recommend pairing it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.