Zoro Homepage

Masterpiece MPC-2310 Machine Crafted Area Rug

  • Mfr # MPC2310-710RD

  • Zoro # G110354229


product price: $755.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2310-710RD
Zoro #
G110354229
UPC #
889292582438
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Weight
36.58 lb
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Natural
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Machine Washable
No

Description

Elevate the look of your home with this classic and timeless Masterpiece area rug. This Updated Traditional style rug is machine woven in Turkey from luxurious polyester for a soft feel and long-lasting durability. The medium pile makes it perfect for high traffic areas, while the fringe adds texture and dimension to your space. Plus, you can keep it looking like new with spot cleaning and mild detergent. To make sure this piece stays in place, we recommend pairing it with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.