
Masterpiece MPC-2311 Area Rug , With Fringe
Mfr # MPC2311-2773
Zoro # G910353941
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2311-2773
Zoro #
G910353941
UPC #
889292581165
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
11.17 lb
Features
Has Fringe
Includes
Care Label
Has Fringe
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Primary Color
Slate
Description
Elevate the look of your home with this classic and timeless Masterpiece area rug. This Updated Traditional style rug is machine woven in Turkey from luxurious polyester for a soft feel and long-lasting durability. The medium pile makes it perfect for high traffic areas, while the fringe adds texture and dimension to your space. Plus, you can keep it looking like new with spot cleaning and mild detergent. To make sure this piece stays in place, we recommend pairing it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.